Motion
70034400
Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 40 Grit
MI ITEM #11758310
MFR #70034400
Price$1.70/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 40 Grit
MI ITEM #11758310
MFR #70034400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.70/ca

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Dry or Wet
    Dry
  • Grade
    Coarse
  • Grit Number
    40

Overview

Mfr description
70034400 70034400 9X11 40G A/.O PAPER SH
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought