Motion
70083100
Fastener Black Book Inch Publication, 1st Edition by Pat Rapp, Pat Rapp Enterprises, 2011
Mi Item #11758344
MFR #70083100
Price$56.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fastener Black Book Inch Publication, 1st Edition by Pat Rapp, Pat Rapp Enterprises, 2011
Mi Item #11758344
MFR #70083100

Mfr description
70083100 70083100 FASTENER BLACK BK INCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.40/each

Specifications

Details

  • Applications
    Fastener Selection
  • Author
    Pat Rapp
  • Book Title
    Fastener Black Book Inch Edition
  • Edition Of Publication
    1st
  • Number of Pages
    196
  • Publication Type
    Publication
  • Publisher
    Pat Rapp Enterprises
  • Subcategory
    Fastener Selection
  • Year Published
    2011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)