Motion
70146014
1 Hole, 5 High x 3-3/4 Wide x 4 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #11758345
MFR #70146014
List Price$95.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 5 High x 3-3/4 Wide x 4 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #11758345
MFR #70146014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.93/each for your price

Overview

Mfr description
70146014 70146014 3-3/4X4X5" MACHINED RI

Specifications

  • Type
    Right Angle Iron
  • Squareness Per Inch
    0.004 per 6 in
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Parallelism
    0.003 per 6 in
  • Depth
    4 in
  • Group & Class
    Machined
  • Height
    5 in
  • Width
    3-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text