1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70146048
1 Hole, 8 High x 4-1/2 Wide x 5 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #
11758348
MFR #
70146048
Price
$163.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 70146048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70146048
1 Hole, 8 High x 4-1/2 Wide x 5 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #
11758348
MFR #
70146048
Mfr description
70146048 70146048 4-1/2X5X8" MACHINED PR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$163
.48
/each
Add to Cart
Specifications
Dimensions
Depth
5 in
Height
8 in
Parallelism
0.003 per 6 in
Squareness Per Inch
0.004 per 6 in
Width
4-1/2 in
Details
Group & Class
Machined
Material
Semi-Steel
Number Of Holes
1
Type
Right Angle Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items