Motion
70146055
1 Hole, 12 High x 5 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758349
MFR #70146055
Price$313.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 12 High x 5 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758349
MFR #70146055

Mfr description
70146055 70146055 5X8X12" MACHINED RIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.63/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    12 in
  • Parallelism
    0.003 per 6 in
  • Squareness Per Inch
    0.004 per 6 in
  • Width
    5 in

Details

  • Group & Class
    Machined
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Type
    Right Angle Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)