Motion
70146089
1 Hole, 8 High x 6 Wide x 6 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758352
MFR #70146089
Price$232.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 8 High x 6 Wide x 6 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758352
MFR #70146089

Mfr description
70146089 70146089 6X6X8" MACHINED RIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.48/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    8 in
  • Parallelism
    0.003 per 6 in
  • Squareness Per Inch
    0.004 per 6 in
  • Width
    6 in

Details

  • Group & Class
    Machined
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Type
    Right Angle Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)