Motion
70147020
1 Hole, 6 High x 4 Wide x 4 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
MI ITEM #11758355
MFR #70147020
List Price$134.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 6 High x 4 Wide x 4 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
MI ITEM #11758355
MFR #70147020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.28/each for your price

Overview

Mfr description
70147020 70147020 4X4X6" PRECISION RIGHT

Specifications

  • Type
    Right Angle Iron
  • Squareness Per Inch
    0.0018 per 6 in
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Parallelism
    0.0018 per 6 in
  • Depth
    4 in
  • Group & Class
    Precision-Ground
  • Height
    6 in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text