Motion
70147046
1 Hole, 8 High x 4-1/2 Wide x 5 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
Mi Item #11758357
MFR #70147046
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 8 High x 4-1/2 Wide x 5 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
Mi Item #11758357
MFR #70147046

Mfr description
70147046 70147046 4-1/2X5X8" PRECISION R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    8 in
  • Parallelism
    0.0018 per 6 in
  • Squareness Per Inch
    0.0018 per 6 in
  • Width
    4-1/2 in

Details

  • Group & Class
    Precision-Ground
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Type
    Right Angle Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)