Motion
70147053
1 Hole, 12 High x 5 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
Mi Item #11758358
MFR #70147053
Price$380.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 12 High x 5 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
Mi Item #11758358
MFR #70147053

Mfr description
70147053 70147053 5X8X12" PRECISION RIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.15/each

Specifications

Dimensions

  • Depth
    8 in
  • Height
    12 in
  • Parallelism
    0.0018 per 6 in
  • Squareness Per Inch
    0.0018 per 6 in
  • Width
    5 in

Details

  • Group & Class
    Precision-Ground
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Type
    Right Angle Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)