Motion
70147079
1 Hole, 10 High x 5-1/2 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
MI ITEM #11758359
MFR #70147079
List Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 10 High x 5-1/2 Wide x 8 Deep, Right Angle Iron;Semi-Steel, Precision Ground, Parallel & Square to within 0.0018 per 6
MI ITEM #11758359
MFR #70147079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$338.15/each for your price

Overview

Mfr description
70147079 70147079 5-1/2X8X10" PRECISION

Specifications

  • Type
    Right Angle Iron
  • Squareness Per Inch
    0.0018 per 6 in
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Parallelism
    0.0018 per 6 in
  • Depth
    8 in
  • Group & Class
    Precision-Ground
  • Height
    10 in
  • Width
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text