Motion
70147103
1 Hole, 16 High x 8 Wide x 9 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758362
MFR #70147103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 16 High x 8 Wide x 9 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
Mi Item #11758362
MFR #70147103

Mfr description
70147103 70147103 8X9X16" PRECISION RIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9 in
  • Height
    16 in
  • Parallelism
    0.003 per 6 in
  • Squareness Per Inch
    0.004 per 6 in
  • Width
    8 in

Details

  • Group & Class
    Machined
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Type
    Right Angle Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)