Motion
70147111
1 Hole, 16 High x 10 Wide x 12 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #11758363
MFR #70147111
List Price$844.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Hole, 16 High x 10 Wide x 12 Deep, Right Angle Iron;Semi-Steel, Machined, Parallel to within 0.003 per 6, Square to within 0.004 per 6
MI ITEM #11758363
MFR #70147111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$844.63/each for your price

Overview

Mfr description
70147111 70147111 10X12X16" PRECISION RT

Specifications

  • Type
    Right Angle Iron
  • Squareness Per Inch
    0.004 per 6 in
  • Material
    Semi-Steel
  • Number Of Holes
    1
  • Parallelism
    0.003 per 6 in
  • Depth
    12 in
  • Group & Class
    Machined
  • Height
    16 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought