1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70187570
5" Diam x 1" Long, H13 Steel Round Rod, DCF, Mill, Tool Steel
MI ITEM #
11758364
MFR #
70187570
List Price
$218.70
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 70187570
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70187570
5" Diam x 1" Long, H13 Steel Round Rod, DCF, Mill, Tool Steel
MI ITEM #
11758364
MFR #
70187570
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$218.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70187570 70187570 5X1" H-13 ROUND TOOL S
Specifications
Diameter
5 in
Material
Tool Steel
Length
1,1,1.0 in
Material Specification
H13
Finish Coating
DCF
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought