Motion
70238563
Wood Top Worktable Work Bench Laminated Maple Top / Chrome Wire Shelf and Legs, Chrome, 60" Long x 30" Deep x 30" High
Mi Item #11758365
MFR #70238563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Top Worktable Work Bench Laminated Maple Top / Chrome Wire Shelf and Legs, Chrome, 60" Long x 30" Deep x 30" High
Mi Item #11758365
MFR #70238563

Mfr description
70238563 70238563 30X60X30" MAPLE WORKSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    30 in
  • Height
    30 in
  • Length
    60 in
  • Maximum Height
    36 in
  • Minimum Height
    30 in

Details

  • Color
    Chrome
  • Material
    Laminated Maple Top / Chrome Wire Shelf and Legs
  • Style
    Wood Top Worktable
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)