Motion
70241260
1-1/2" Wide, 63" High, Open Shelving Accessory/Component Black Powder Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758374
MFR #70241260
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide, 63" High, Open Shelving Accessory/Component Black Powder Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758374
MFR #70241260

Mfr description
70241260 70241260 63" BLACK POWDER WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Depth
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Additional Details
    For Carts & Trucks
  • Finish
    Black Powder
  • For Use With
    NuLine Units
  • Type
    Mobil Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)