1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70241476
37" Wide, 1.19" High, Open Shelving Accessory/Component Stainless Steel Finish, 25" Deep, Use with NuLine Units
MI ITEM #
11758393
MFR #
70241476
List Price
$117.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 70241476
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70241476
37" Wide, 1.19" High, Open Shelving Accessory/Component Stainless Steel Finish, 25" Deep, Use with NuLine Units
MI ITEM #
11758393
MFR #
70241476
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$117.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70241476 70241476 24X36" STAINLESS STEEL
Specifications
Depth
25 in
Finish
Stainless Steel
For Use With
NuLine Units
Load Capacity
600.000 lbs
Type
Wire Shelving
Width
37 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data