Motion
70242086
1-1/2" Wide, Open Shelving Accessory/Component Chrome Finish, 1-1/2" Deep, Use with NuLine Units
MI ITEM #11758440
MFR #70242086
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide, Open Shelving Accessory/Component Chrome Finish, 1-1/2" Deep, Use with NuLine Units
MI ITEM #11758440
MFR #70242086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
70242086 70242086 63" CHROME FINISH WIRE

Specifications

  • Depth
    1-1/2 in
  • Finish
    Chrome
  • For Use With
    NuLine Units
  • Additional Details
    For Carts & Trucks
  • Type
    Mobil Post
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought