Motion
70242151
1-1/2" Wide, 74" High, Open Shelving Accessory/Component Epoxy Coated Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758443
MFR #70242151
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide, 74" High, Open Shelving Accessory/Component Epoxy Coated Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758443
MFR #70242151

Mfr description
70242151 70242151 74" EPOXY COATED WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Dimensions

  • Depth
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Finish
    Epoxy Coated
  • For Use With
    NuLine Units
  • Type
    Wire Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)