Motion
70242169
1-1/2" Wide, 63" High, Open Shelving Accessory/Component Epoxy Coated Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758444
MFR #70242169
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide, 63" High, Open Shelving Accessory/Component Epoxy Coated Finish, 1-1/2" Deep, Use with NuLine Units
Mi Item #11758444
MFR #70242169

Mfr description
70242169 70242169 63" EPOXY COATED WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.73/each

Specifications

Dimensions

  • Depth
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Finish
    Epoxy Coated
  • For Use With
    NuLine Units
  • Type
    Wire Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)