Motion
70242888
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 63" High, Black
Mi Item #11758460
MFR #70242888
Price$365.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 63" High, Black
Mi Item #11758460
MFR #70242888

Mfr description
70242888 70242888 4PC 24X48X63" BLACK WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.60/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    63 in
  • Overall Width
    48 in

Details

  • Color
    Black
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving - Starter Unit
  • Weight Capacity
    300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)