Motion
70242896
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 36" Wide x 24" Deep x 63" High, Black
MI ITEM #11758461
MFR #70242896
Price$328.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 36" Wide x 24" Deep x 63" High, Black
MI ITEM #11758461
MFR #70242896

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$328.23/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    63 in
  • Overall Width
    36 in

Details

  • Color
    Black
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving - Starter Unit
  • Weight Capacity
    300 lb

Overview

Mfr description
70242896 70242896 4PC 24X36X63" BLACK WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought