Motion
70242953
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 36" Wide x 18" Deep x 63" High, Chrome
Mi Item #11758467
MFR #70242953
Price$347.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 36" Wide x 18" Deep x 63" High, Chrome
Mi Item #11758467
MFR #70242953

Mfr description
70242953 70242953 4PC 18X36X63" CHROME W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.70/each

Specifications

Dimensions

  • Depth
    18 in
  • Height
    63 in
  • Overall Width
    36 in

Details

  • Color
    Chrome
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving - Starter Unit
  • Weight Capacity
    300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)