Motion
70246103
2-1/2" Wide, 9" High, Open Shelving Mid Wall Bracket 18" Deep, Use with NuLine Units
MI ITEM #11758474
MFR #70246103
List Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Wide, 9" High, Open Shelving Mid Wall Bracket 18" Deep, Use with NuLine Units
MI ITEM #11758474
MFR #70246103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.33/each for your price

Overview

Mfr description
70246103 70246103 18" CHR W/MNT PLATE WO

Specifications

  • Depth
    18 in
  • For Use With
    NuLine Units
  • Load Capacity
    250.000 lbs
  • Style
    Mid Wall Bracket
  • Type
    Stationary Wire Wall Mount Brackets
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text