Motion
70246137
2-1/2" Wide, 9" High, Open Shelving End Wall Bracket 14" Deep, Use with NuLine Units
Mi Item #11758476
MFR #70246137
Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Wide, 9" High, Open Shelving End Wall Bracket 14" Deep, Use with NuLine Units
Mi Item #11758476
MFR #70246137

Mfr description
70246137 70246137 14" CHR W/MNT PLATE WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.08/each

Specifications

Dimensions

  • Depth
    14 in
  • Width
    2-1/2 in

Details

  • For Use With
    NuLine Units
  • Load Capacity
    250.000 lbs
  • Style
    End Wall Bracket
  • Type
    Stationary Wire Wall Mount Brackets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)