Motion
70284195
5/8" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.649" ID x 1-5/16" OD, 0.177" Thick, Galvanized Finish
MI ITEM #11758491
MFR #70284195
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.649" ID x 1-5/16" OD, 0.177" Thick, Galvanized Finish
MI ITEM #11758491
MFR #70284195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
70284195 70284195 F436 5/8" MECHAN GALV
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    0.1770 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter Range
    1.3050 in~
  • Outside Diameter
    1.3125 in1-5/16 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter Range
    ~0.6860 in
  • Inside Diameter
    0.6490 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought