Motion
70284203
3/4" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.805" ID x 1-15/32" OD, 0.177" Thick, Galvanized Finish
MI ITEM #11758492
MFR #70284203
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.805" ID x 1-15/32" OD, 0.177" Thick, Galvanized Finish
MI ITEM #11758492
MFR #70284203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
70284203 70284203 F436 3/4" MECHAN GALV
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    0.1770 in
  • Type
    Standard
  • Screw Size
    3/4
  • Outside Diameter Range
    1.4620 in~
  • Outside Diameter
    1.4688 in1-15/32 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter Range
    ~0.8420 in
  • Inside Diameter
    0.8050 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought