Motion
70384391
3' Long x 1-1/8" Wide x 1-1/8" Thick, 4140 Alloy Steel Rectangular Bar, Annealed
MI ITEM #11758507
MFR #70384391
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1-1/8" Wide x 1-1/8" Thick, 4140 Alloy Steel Rectangular Bar, Annealed
MI ITEM #11758507
MFR #70384391

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70384391 70384391 1-1/8X1-1/8X36"4140STL

Specifications

  • Length
    36 in
  • Material Specification
    4140
  • Thickness
    1-1/8 in
  • Additional Information
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought