Motion
70394283
3' Long x 1-1/2" Wide x 1/2" Thick, 4140 Alloy Steel Rectangular Bar, Pre-Hardened
MI ITEM #11758548
MFR #70394283
List Price$262.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1-1/2" Wide x 1/2" Thick, 4140 Alloy Steel Rectangular Bar, Pre-Hardened
MI ITEM #11758548
MFR #70394283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$262.03/each for your price

Overview

Mfr description
70394283 70394283 1/2X1-1/2X36" 4140 STL

Specifications

  • Length
    36 in
  • Material Specification
    4140
  • Thickness
    1/2 in
  • Additional Information
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text