Overview
Mfr description
70394481 70394481 1-1/2X2X12" 4140 STL P
Specifications
- Hardness260-321 Brinell
- MaterialSteel
- Length12 in
- Material Specification4140
- Thickness1-1/2 in
- Additional InformationPre-Hardened
- ShapeBar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data