Motion
70394648
1-5/8" Diam x 3' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11758580
MFR #70394648
List Price$256.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Diam x 3' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11758580
MFR #70394648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.45/each for your price

Overview

Mfr description
70394648 70394648 1-5/8"X36" 4140 ST PRE

Specifications

  • Diameter
    1-5/8 in
  • Material
    Alloy Steel
  • Length
    3 ft
  • Material Specification
    4140
  • Finish Coating
    Hot Rolled
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text