Motion
70556857
1/4" Pilot Diam x 1-1/2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1-1/4" Shank Length, 3-1/2" OAL, Quick Change
MI ITEM #11758603
MFR #70556857
List Price$26.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pilot Diam x 1-1/2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1-1/4" Shank Length, 3-1/2" OAL, Quick Change
MI ITEM #11758603
MFR #70556857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.80/each for your price

Overview

Mfr description
70556857 70556857 1/4X1-1/2X1/4X3-1/2OAL

Specifications

  • Shank Diameter
    1/4 in
  • Shank Length
    1-1/4 in
  • Overall Length
    3-1/2 in
  • Pilot Diameter
    1/4 in
  • Pilot Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought