Motion
70570213
American Pattern File - Round Shape, Double Cut, 6 in Length
Mi Item #11758605
MFR #70570213
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Round Shape, Double Cut, 6 in Length
Mi Item #11758605
MFR #70570213

Mfr description
70570213 70570213 6"BAST.CUT HD ROUND FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Round files are used for enlarging holes and corners rounding. The file tapers and can be used for a filing a variety of hole sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Length  
    6 in
  • Width/Diameter  
    7/32 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)