Overview
Mfr description
70570429 70570429 8"2ND.CUT HD ROUND FIL
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Round files are used for enlarging holes and corners rounding. The file tapers and can be used for a filing a variety of hole sizes; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
Specifications
- ShapeRound
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Width5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data