Motion
70570437
8" Long, Smooth Cut, Round American-Pattern File; Double Cut, Tang
MI ITEM #11758610
MFR #70570437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, Smooth Cut, Round American-Pattern File; Double Cut, Tang
MI ITEM #11758610
MFR #70570437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70570437 70570437 8"SMOOTH CUT HD ROUND
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Round files are used for enlarging holes and corners rounding. The file tapers and can be used for a filing a variety of hole sizes; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.

Specifications

  • Shape
    Round
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text