Overview
Mfr description
70571211 70571211 6"BAST.CUT HD HALF ROU
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Width/Diameter
- Thickness
- ApplicationMachining
- Overall Thickness0.1563 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data