Overview
Mfr description
70571229 70571229 6"2ND.CUT HD HALF ROUN
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
Specifications
- ShapeHalf Round
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width19/32 in
- ApplicationMachining
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data