Motion
70571419
American Pattern File - Half Round Shape, Double Cut, 8 in Length
MI ITEM #11758621
MFR #70571419
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Half Round Shape, Double Cut, 8 in Length
MI ITEM #11758621
MFR #70571419

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.43/each

Specifications

Dimensions

  • Length  
    8 in
  • Overall Thickness
    0.2188 in
  • Thickness  
    7/32 in
  • Width/Diameter  
    3/4 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Overview

Mfr description
70571419 70571419 8" BAST.CUT HD HALF RO
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought