Motion
70571518
American Pattern File - Half Round Shape, Double Cut, 10 in Length
Mi Item #11758624
MFR #70571518
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Half Round Shape, Double Cut, 10 in Length
Mi Item #11758624
MFR #70571518

Mfr description
70571518 70571518 10" BAST.CUT HD HALF R
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Thickness
    0.2813 in
  • Thickness  
    9/32 in
  • Width/Diameter  
    15/16 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)