Motion
70571534
10" Long, Smooth Cut, Half Round American-Pattern File; Double Cut, 9/32" Overall Thickness, Tang
Mi Item #11758626
MFR #70571534
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Long, Smooth Cut, Half Round American-Pattern File; Double Cut, 9/32" Overall Thickness, Tang
Mi Item #11758626
MFR #70571534

Mfr description
70571534 70571534 10" SMOOTH CUT HD HALF
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Length  
    10 in
  • Thickness  
    9/32 in
  • Width
    15/16 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Flexible
    No
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)