Motion
70571625
American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #11758628
MFR #70571625
Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Half Round Shape, Double Cut, 12 in Length
Mi Item #11758628
MFR #70571625

Mfr description
70571625 70571625 12"2ND. CUT HD HALF RO
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.43/each

Specifications

Dimensions

  • Length  
    12 in
  • Overall Thickness
    0.3438 in
  • Thickness  
    11/32 in
  • Width/Diameter  
    1-1/8 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Flexible
    No
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)