Specifications
Dimensions
- Length12 in
- Thickness1/2 in
- Width1/2 in
Details
- Coarseness Of CutBastard
- CutDouble
- FlexibleNo
- ShapeSquare
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)