Motion
70572722
14" Long, Second Cut, Square American-Pattern File; Double Cut, Tang
Mi Item #11758634
MFR #70572722
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" Long, Second Cut, Square American-Pattern File; Double Cut, Tang
Mi Item #11758634
MFR #70572722

Mfr description
70572722 70572722 14"2ND.CUT SQUARE FILE
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Square files are double cut files used for filing slots, grooves, keyways, inside corners and square holes. They are tapered toward the point and all four sides are equal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.03/each

Specifications

Dimensions

  • Length  
    14 in

Details

  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Flexible
    No
  • Shape
    Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)