Specifications
Dimensions
- Length6 in
- Thickness7/64 in
- Width19/32 in
Details
- Coarseness Of CutBastard
- CutSingle
- FlexibleNo
- ShapeMill
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)