1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70573225
6" Long, Second Cut, Mill American-Pattern File; Single Cut, 7/64" Overall Thickness, Tang
Mi Item #
11758637
MFR #
70573225
Price
$6.00
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Value Collection 70573225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70573225
6" Long, Second Cut, Mill American-Pattern File; Single Cut, 7/64" Overall Thickness, Tang
Mi Item #
11758637
MFR #
70573225
Mfr description
70573225 70573225 6"2ND.CUT HD MILL FILE
A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.00
/each
Add to Cart
Specifications
Dimensions
Length
6 in
Thickness
7/64 in
Width
19/32 in
Details
Coarseness Of Cut
Second
Cut
Single
Flexible
No
Shape
Mill
Tang Or Handle
Tang
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items