Motion
70573415
8" Long, Bastard Cut, Mill American-Pattern File; Single Cut, 9/64" Overall Thickness, Tang
MI ITEM #11758639
MFR #70573415
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, Bastard Cut, Mill American-Pattern File; Single Cut, 9/64" Overall Thickness, Tang
MI ITEM #11758639
MFR #70573415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
70573415 70573415 8" BAST.CUT HD MILL FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.

Specifications

  • Shape
    Mill
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Thickness
  • Width
    25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought