Motion
70573423
American Pattern File - Mill Shape, Single Cut, 8 in Length
MI ITEM #11758640
MFR #70573423
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Mill Shape, Single Cut, 8 in Length
MI ITEM #11758640
MFR #70573423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
70573423 70573423 8" 2ND.CUT HD MILL FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.

Specifications

  • Shape
    Mill
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter
  • Thickness
  • Overall Thickness
    0.1406 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text