Motion
70573522
American Pattern File - Mill Shape, Single Cut, 10 in Length
Mi Item #11758643
MFR #70573522
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Mill Shape, Single Cut, 10 in Length
Mi Item #11758643
MFR #70573522

Mfr description
70573522 70573522 10"2ND CUT HD MILL FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.43/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Thickness
    0.1719 in
  • Thickness  
    11/64 in
  • Width/Diameter  
    31/32 in

Details

  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Flexible
    No
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)