Overview
Mfr description
70573530 70573530 10"SMOOTH CUT HD MILL
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.
Specifications
- ShapeMill
- Coarseness Of CutSmooth
- CutSingle
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width31/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data