Motion
70573613
12" Long, Bastard Cut, Mill American-Pattern File; Single Cut, 7/32" Overall Thickness, Tang
Mi Item #11758645
MFR #70573613
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, Bastard Cut, Mill American-Pattern File; Single Cut, 7/32" Overall Thickness, Tang
Mi Item #11758645
MFR #70573613

Mfr description
70573613 70573613 12"BAST.CUT HD MILL FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Length  
    12.0000 in
  • Thickness  
    7/32 in
  • Width
    1-5/32 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Flexible
    No
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)