Motion
70573639
12" Long, Smooth Cut, Mill American-Pattern File; Single Cut, 7/32" Overall Thickness, Tang
Mi Item #11758647
MFR #70573639
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, Smooth Cut, Mill American-Pattern File; Single Cut, 7/32" Overall Thickness, Tang
Mi Item #11758647
MFR #70573639

Mfr description
70573639 70573639 12" SMOOTH CUT HD MILL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Length  
    12 in
  • Thickness  
    7/32 in
  • Width
    1-5/32 in

Details

  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Flexible
    No
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)